GVT3X - Gloves-X LRG Techware Hal

L.H. Dottie CO.

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 11)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GVT3X
Manufacturer
L.H. Dottie CO.
Manufacturer's Part Number
GVT3X
Description
Gloves-X LRG Techware Hal
Extra Large Techwear Half Finger Unlined - Yellow
Slang Terms

Suggest a New Term
Categories
Tools - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181504 - Protective gloves
UPC/GTIN
781002242154 / 00781002242154
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
6
Resources
Attachments
 
 
GVT3X - Specification Sheet
Images
 
 
GVT3X - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
LEATHER PALM
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Size
69101012386
Descriptions
Product Type
Gloves
Description
GLOVES-X LRG TECHWARE HAL
extra long description
LEATHER PALM MATERIAL; XL SIZE; YELLOW COLOR; UNLINED CUFF TYPE; TECHWEAR[T], DOTTIE[R] BRAND
Long Description
GLOVES, XL SIZE; LEATHER PALM MATERIAL; YELLOW COLOR; UNLINED CUFF TYPE
Commodity Description
SAFETY EQUIPMENT
Additional Information
Cuff Type
UNLINED
Manufacturer Information
Brand
L.H. Dottie CO.
Manufacturers Part Number
GVT3X
GTIN
00781002242154
UPC
781002242154
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Availability
Status
Inactive
Packaging
Weight per each
0.18
Carton
1
Package
11
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Lawton
6 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of GVT3X.
Jump To:

Similar Items

Similar items are close alternatives to GVT3X, though they may not be 100% alike.

CLC, Pro Framer XC, Flexgrip High Dexterity Gloves, Extra Large Size, Resists Ab...
  • MFR Part #: 140X
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($55.89) ·
140X - L.H. Dottie CO.

Check local availability

Total Availability: In Stock

Book Price

$55.89

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat