HBT - 1/4'' X 3'' Hanger Screw Installation Tool

LH Dottie

  • $15.30 (Each)
  • $15.30 (Each)
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
HBT
Manufacturer
LH Dottie
Manufacturer's Part Number
HBT
Description
1/4'' X 3'' Hanger Screw Installation Tool
Installation Tool, 1/4 X 3 In. Size, Steel Material
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112404 - Anchor setting tools
UPC/GTIN
781002289500 / 00781002289500
Weight per unit
0.0005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.30 (Each)
Resources
Images
 
 
HBT - Small Image
 
HBT - Large Image
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
Steel
Dimensions and Weight
Size
1/4 x 3
Descriptions
extra long description
DOTTIE HBT 1/4 X 3" Installation To
Description
1/4'' X 3'' HANGER SCREW INSTALLATION TOOL
Product Type
1/4 X 3" Installation Tool
Special Features
Features: Flat Hangar Tool with Safety Sleeve
Long Description
Installation Tool, 1/4 x 3 in. Size, Steel material
Manufacturer Information
Brand
LH DOTTIE
GTIN
00781002289500
UPC
781002289500
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Installation Tool
Packaging
Weight per each
0.0005