HD230 - Close Out 1'' Hammer Drive Pin Anchor

LH Dottie

  • $0.28 (Each)
  • $0.28 (Each)

  • $28.47 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HD230
Manufacturer
LH Dottie
Manufacturer's Part Number
HD230
Description
Close Out 1'' Hammer Drive Pin Anchor
Drive Pin, 1 In. Length, Flat Head Type, 1/4 In. Head Size, Steel Material
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162008 - Drive pins
UPC/GTIN
781002290100 / 00781002290100
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.28 (Each)
Carton
$28.47 (Per 100)
Resources
Images
 
 
HD230 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Length
1
Descriptions
extra long description
DOTTIE HD230 1" Drive Pins 1/4" Hea
Description
CLOSE OUT 1'' HAMMER DRIVE PIN ANCHOR
Long Description
Drive Pin, 1 in. length, Flat head type, 1/4 in. head size, Steel material
Special Features
Features: Drive Pins are Installed with a Stud Driver
Product Type
1" Drive Pins 1/4" Head ( Steel )
Additional Information
Head Size
1/4
Head Type
FLAT
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
HD230
GTIN
00781002290100
UPC
781002290100
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Drive Pin
Packaging
Weight per each
0.007
Carton
100
Uses, Certifications, and Standards
Application
Metal into Concrete
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat