HN1024 - #10-24 Machine Screw Hex Nut

LH Dottie

  • $0.05 (Each)
  • $0.05 (Each)

  • $5.12 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HN1024
Manufacturer
LH Dottie
Manufacturer's Part Number
HN1024
Description
#10-24 Machine Screw Hex Nut
Machine Screw Hex Nut, Steel Construction, Zinc Plated Finish, #10-24 Thread Size
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161727 - Hexagonal nuts
UPC/GTIN
781002170204 / 00781002170204
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.05 (Each)
Carton
$5.12 (Per 100)
Resources
Images
 
 
HN1024 - Small Image
 
HN1024 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
#10
Descriptions
Product Type
10-24 Hex Nuts Machine Screw Zinc Plated
Description
#10-24 MACHINE SCREW HEX NUT
extra long description
DOTTIE HN1024 10-24 Hex Nuts Machin
Long Description
Machine Screw Hex Nut, Steel construction, Zinc Plated Finish, #10-24 thread size
Special Features
Hex machine screw nuts are for screws smaller than 1/4 IN diameter ; Zinc plated - general use ; Invincibox up to 1/2 IN
Additional Information
Thread Size
#10-24
Thread Type
UNC
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
HN1024
GTIN
00781002170204
UPC
781002170204
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Machine Screw Hex Nut
Packaging
Weight per each
0.004
Carton
100
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat