HN1024 - #10-24 Machine Screw Hex Nut

LH Dottie

  • $0.05 (Each)
  • $0.05 (Each)

  • $5.12 (Per 100)
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
HN1024
Manufacturer
LH Dottie
Manufacturer's Part Number
HN1024
Description
#10-24 Machine Screw Hex Nut
Machine Screw Hex Nut, Steel Construction, Zinc Plated Finish, #10-24 Thread Size
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161727 - Hexagonal nuts
UPC/GTIN
781002170204 / 00781002170204
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.05 (Each)
Carton
$5.12 (Per 100)
Resources
Images
 
 
HN1024 - Small Image
 
HN1024 - Large Image
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
Zinc Plated
Dimensions and Weight
Size
#10
Descriptions
Product Type
10-24 Hex Nuts Machine Screw Zinc Plated
Description
#10-24 MACHINE SCREW HEX NUT
extra long description
DOTTIE HN1024 10-24 Hex Nuts Machin
Special Features
Hex machine screw nuts are for screws smaller than 1/4 IN diameter ; Zinc plated - general use ; Invincibox up to 1/2 IN
Long Description
Machine Screw Hex Nut, Steel construction, Zinc Plated Finish, #10-24 thread size
Additional Information
Thread Type
UNC
Thread Size
#10-24
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
HN1024
GTIN
00781002170204
UPC
781002170204
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Machine Screw Hex Nut
Packaging
Weight per each
0.004
Carton
100
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat