HN14 - 1/4''-20 Hex Nut

LH Dottie

  • $6.50 (Per 100)
  • $0.07 (Each)

  • $6.50 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HN14
Manufacturer
LH Dottie
Manufacturer's Part Number
HN14
Description
1/4''-20 Hex Nut
Hex Nut, Steel, Zinc Plated, 1/4 In Diameter, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161727 - Hexagonal nuts
UPC/GTIN
781002170358 / 00781002170358
Weight per unit
0.008 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.07 (Each)
Carton
$6.50 (Per 100)
Resources
Images
 
 
HN14 - Small Image
 
HN14 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1/4 in
Size
1/4
Descriptions
Product Type
Hex Nut
Long Description
Hex Nut, Steel, Zinc Plated, 1/4 in Diameter, 0.01 lb
Features
Hex machine screw nuts are for screws smaller than 1/4" diameter. Finished hex nuts are heavier (thicker) and are furnished in sizes 1/4" and up.
Short Description
Hex Nut, Steel, Zinc Plated, 1/4 in
Special Features
Finished hex nuts are heavier (thicker) and are furnished in sizes 1/4 IN and up ; Zinc plated - general use ; Invincibox up to 1/2 IN
Description
1/4''-20 HEX NUT
extra long description
DOTTIE HN14 1/4-20 Hex Nuts Finishe
Additional Information
Head Style
Hex
Drive Type
Hex
package quantity
100 CT
Thread Size
1/4-20
Thread Type
UNC
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
HN14
GTIN
00781002170358
UPC
781002170358
Taxonomies, Classifications, and Categories
Type
Finished Hex Nut
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
100
Packaging
Weight
0.01 lb
Weight per each
0.008
Carton
100
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat