HNBZ12 - 1/2''-13 Silicon Bronze Hex Nut

LH Dottie

  • $1.93 (Each)
  • $1.93 (Each)

  • $48.15 (Per 25)

  • $192.61 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HNBZ12
Manufacturer
LH Dottie
Manufacturer's Part Number
HNBZ12
Description
1/2''-13 Silicon Bronze Hex Nut
Finished Hex Nut, Silicon Bronze Construction, 1/2-13 In. Thread Size
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161727 - Hexagonal nuts
UPC/GTIN
781002171676 / 00781002171676
Weight per unit
0.046 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.93 (Each)
Carton
$48.15 (Per 25)
Resources
Images
 
 
HNBZ12 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
1/2
Descriptions
Description
1/2''-13 SILICON BRONZE HEX NUT
Product Type
1/2-13 Hex Nuts Finished Silicon Bronze
extra long description
DOTTIE HNBZ12 1/2-13 Hex Nuts Finis
Long Description
Finished Hex Nut, Silicon Bronze construction, 1/2-13 in. thread size
Special Features
Features: Silicon Bronze Harder than Brass used in Direct Burial
Additional Information
Thread Size
1/2-13
Thread Type
UNC
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
HNBZ12
GTIN
00781002171676
UPC
781002171676
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Finished Hex Nut
Packaging
Weight per each
0.046
Carton
25
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat