HS16 - 1/4'' High Speed Steel Drill

LH Dottie

  • $6.18 (Each)
  • $6.18 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HS16
Manufacturer
LH Dottie
Manufacturer's Part Number
HS16
Description
1/4'' High Speed Steel Drill
High Speed Drill, M2 Grade, Steel Material, Black/Gold Finish, Split Point Type, 135 Deg Split Drill Point, 1/4 In. Fractional Size, 4 In. Overall Length, 3/16 In. Shank Diameter
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
23241634 - Jobber length drill
UPC/GTIN
781002293163 / 00781002293163
Weight per unit
0.021 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.18 (Each)
Resources
Images
 
 
HS16 - Small Image
 
HS16 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
High Speed Steel
Material, Color, and Finish
Finish
Black/Gold
Dimensions and Weight
Overall Length
4
Descriptions
extra long description
DOTTIE HS16 1/4" High Speed Steel D
Product Type
1/4" High Speed Steel Drills
Long Description
High Speed Drill, M2 grade, Steel material, Black/Gold finish, Split Point Type, 135 DEG Split drill point, 1/4 in. fractional size, 4 in. overall length, 3/16 in. shank diameter
Special Features
Features: Industrial Quality, Heavy Duty Jobber Length, Fractional Sizes
Description
1/4'' HIGH SPEED STEEL DRILL
Additional Information
Grade
M2
Point Type
Split Point
Number of Pieces
2
Shank Diameter
3/16
Manufacturer Information
Brand
L.H. Dottie CO.
Manufacturers Part Number
HS16
GTIN
00781002293163
UPC
781002293163
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
High Speed Drill
Packaging
Weight per each
0.021
Carton
1
Uses, Certifications, and Standards
Application
For Steel, Steel Forging, Cast Iron and Other Work Materials
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat