HS20C - 5/16'' High Speed Steel Drill (Carded)

LH Dottie

  • $8.45 (Each)
  • $8.45 (Each)
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
HS20C
Manufacturer
LH Dottie
Manufacturer's Part Number
HS20C
Description
5/16'' High Speed Steel Drill (Carded)
High Speed Drill, M2 Grade, Steel Material, Black/Gold Finish, Split Point Type, 135 Deg Split Drill Point, 5/16 In. Fractional Size, 4-1/2 In. Overall Length, 3/16 In. Shank Diameter, Carded 1 Piece
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23241634 - Jobber length drill
UPC/GTIN
781002821403 / 00781002821403
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.45 (Each)
Resources
Images
 
 
HS20C - Small Image
 
HS20C - Large Image
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
High Speed Steel
Material, Color, and Finish
Finish
Black/Gold
Dimensions and Weight
Overall Length
4-1/2
Descriptions
Description
5/16'' HIGH SPEED STEEL DRILL (CARDED)
extra long description
DOTTIE HS20C Carded 1 pack - 5/16"
Product Type
Carded 1 Pack - 5/16" High Speed Steel Drills
Long Description
High Speed Drill, M2 grade, Steel material, Black/Gold finish, Split Point Type, 135 DEG Split drill point, 5/16 in. fractional size, 4-1/2 in. overall length, 3/16 in. shank diameter, Carded 1 piece
Special Features
Features: Industrial Quality, Heavy Duty Jobber Length, Fractional Sizes
Additional Information
Point Type
Split Point
Number of Pieces
1
Shank Diameter
3/16
Grade
M2
Manufacturer Information
Manufacturers Part Number
HS20C
Brand
LH DOTTIE
GTIN
00781002821403
UPC
781002821403
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
High Speed Drill
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
For Steel, Steel Forging, Cast Iron and Other Work Materials
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HS20C.
Jump To:

Similar Items

Similar items are close alternatives to HS20C, though they may not be 100% alike.

High Speed Drill, M2 Grade, Steel Material, Black/Gold Finish, Split Point Type,...
  • Our Part #: HS20
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HS20
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($10.80) ·
HS20 - L.H. Dottie CO.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.80

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat