HS29 - 29/64'' High Speed Steel Drill

LH Dottie

  • $24.54 (Each)
  • $24.54 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
HS29
Manufacturer
LH Dottie
Manufacturer's Part Number
HS29
Description
29/64'' High Speed Steel Drill
High Speed Drill, M2 Grade, Steel Material, Black/Gold Finish, Split Point Type, 135 Deg Split Drill Point, 29/64 In. Fractional Size, 5-5/8 In. Overall Length, 3/16 In. Shank Diameter
Slang Terms

Categories
Power Tools - Bits, Parts, Accessories
Classification
Tool Bag/Pouches
UNSPSC
23241634 - Jobber length drill
UPC/GTIN
781002293293 / 00781002293293
Weight per unit
1.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.54 (Each)
Resources
Images
 
 
HS29 - Small Image
 
HS29 - Large Image
Features
Material
High Speed Steel
Material, Color, and Finish
Finish
Black/Gold
Dimensions and Weight
Overall Length
5-5/8
Descriptions
extra long description
DOTTIE HS29 29/64" High Speed Steel
Product Type
29/64" High Speed Steel Drills
Description
29/64'' HIGH SPEED STEEL DRILL
Long Description
High Speed Drill, M2 grade, Steel material, Black/Gold finish, Split Point Type, 135 DEG Split drill point, 29/64 in. fractional size, 5-5/8 in. overall length, 3/16 in. shank diameter
Special Features
Features: Industrial Quality, Heavy Duty Jobber Length, Fractional Sizes
Additional Information
Number of Pieces
1
Shank Diameter
3/16
Grade
M2
Point Type
Split Point
Manufacturer Information
Brand
L.H. Dottie CO.
Manufacturers Part Number
HS29
GTIN
00781002293293
UPC
781002293293
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
High Speed Drill
Packaging
Weight per each
1.05
Carton
1
Uses, Certifications, and Standards
Application
For Steel, Steel Forging, Cast Iron and Other Work Materials
You must have an account to view stock levels
These alternate items can be purchased instead of HS29.
Jump To:

Similar Items

Similar items are close alternatives to HS29, though they may not be 100% alike.

Carded 1 pack - 29/64" High Speed Steel Drills
  • MFR Part #: HS29C
  • GTIN: 00781002821496
  • Manufacturer: LH DOTTIE

* All prices subject to change.