HUB100L - 1'' Bronze Hub

LH Dottie

  • $9.50 (Each)
  • $9.50 (Each)

  • $95.03 (Per 10)

  • $950.32 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HUB100L
Manufacturer
LH Dottie
Manufacturer's Part Number
HUB100L
Description
1'' Bronze Hub
Hub, Bronze Material, 10 Sol to 3/0 STR Conductor Range (Main/Primary), 1 In. Trade Size
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781002101819 / 00781002101819
Weight per unit
0.304 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.50 (Each)
Carton
$95.03 (Per 10)
Resources
Images
 
 
HUB100L - Large Image
 
HUB100L - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
1" Hubs ( Bronze )
Description
1'' BRONZE HUB
extra long description
DOTTIE HUB100L 1" Hubs ( Bronze )
Long Description
Hub, Bronze material, 10 SOL to 3/0 STR conductor range (main/primary), 1 in. trade size
Manufacturer Information
Manufacturers Part Number
HUB100L
Brand
LH DOTTIE
GTIN
00781002101819
UPC
781002101819
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Trade Size
Trade Size
1
Packaging
Weight per each
0.304
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat