HUB75L - 3/4'' Bronze Hub

LH Dottie

  • $7.92 (Each)
  • $7.92 (Each)

  • $197.90 (Per 25)

  • $791.60 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
HUB75L
Manufacturer
LH Dottie
Manufacturer's Part Number
HUB75L
Description
3/4'' Bronze Hub
Hub, Bronze Material, 10 Sol to 2/0 STR Conductor Range (Main/Primary), 3/4 In. Trade Size
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Fasteners
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781002101765 / 00781002101765
Weight per unit
0.272 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.92 (Each)
Carton
$197.90 (Per 25)
Resources
Images
 
 
HUB75L - Large Image
Descriptions
Long Description
Hub, Bronze material, 10 SOL to 2/0 STR conductor range (main/primary), 3/4 in. trade size
Product Type
3/4" Hubs ( Bronze )
extra long description
DOTTIE HUB75L 3/4" Hubs ( Bronze )
Description
3/4'' BRONZE HUB
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
HUB75L
GTIN
00781002101765
UPC
781002101765
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Trade Size
Trade Size
3/4
Packaging
Weight per each
0.272
Carton
25
You must have an account to view stock levels
These alternate items can be purchased instead of HUB75L.
Jump To:

Similar Items

Similar items are close alternatives to HUB75L, though they may not be 100% alike.

Hub, Bronze Material, 10 Sol to 3/0 STR Conductor Range (Main/Primary), 1 In. Tr...
  • Our Part #: HUB100L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: HUB100L
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 10 ($95.03) ·
HUB100L - L.H. Dottie CO.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$9.50

Each

QTY:
Each
Add
1/2" Hubs ( Bronze )
  • MFR Part #: HUB50L
  • GTIN: 00781002101710
  • Manufacturer: LH DOTTIE
Cross Referenced

These items are similar to HUB75L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HUB75L LH Dottie 00781002101765
H75 Garvin Industries 00785592405043
95052 Minerallac 00085937950529
There were no add-on items found for HUB75L.

* All prices subject to change.