HWSMS1012 - #10 X 1/2'' Phil/Slot HWH Sheet Metal Screw

LH Dottie

  • $12.12 (Per 100)
  • $0.12 (Each)

  • $12.12 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HWSMS1012
Manufacturer
LH Dottie
Manufacturer's Part Number
HWSMS1012
Description
#10 X 1/2'' Phil/Slot HWH Sheet Metal Screw
Sheet Metal Screw, Steel, Hex Head, 1/2 In Length, Zinc Plated, 5/16 In Width, #10 Awg Diameter, Slotted/Phillips Drive, 0.46 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161506 - Sheet metal screws
UPC/GTIN
781002566007 / 00781002566007
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.12 (Each)
Carton
$12.12 (Per 100)
Resources
Images
 
 
HWSMS1012 - Small Image
 
HWSMS1012 - Large Image
 
HWSMS1012 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Width
5/16 in
Diameter
#10 AWG
Length
1/2 in
Size
#10 X 1/2 IN
Descriptions
Product Type
Sheet Metal Screw
Short Description
Sheet Metal Screw, Steel, Zinc Plated, 1/2 in, #10
Long Description
Sheet Metal Screw, Steel, Hex Head, 1/2 in Length, Zinc Plated, 5/16 in Width, #10 AWG Diameter, Slotted/Phillips Drive, 0.46 lb
Features
Invincibox upto 2 Inch
Special Features
Features: Invincibox upto 2 Inch
extra long description
DOTTIE HWSMS1012 10 X 1/2 Hex Washe
Description
#10 X 1/2'' PHIL/SLOT HWH SHEET METAL SCREW
Additional Information
Drive Type
Slotted/Phillips
Head Style
Hex
package quantity
100 CT
Thread Size
#10
Head Type
Hex Washer
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
HWSMS1012
GTIN
00781002566007
UPC
781002566007
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Sheet Metal Screw
Availability
minimum qty
100
Packaging
Weight
0.46 lb
Weight per each
0.006
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat