HWSMS12112 - #12 X 1-1/2'' Phil/Slot HWH Sheet Metal Screw

LH Dottie

  • $0.19 (Each)
  • $0.19 (Each)

  • $9.70 (Per 50)

  • $19.39 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HWSMS12112
Manufacturer
LH Dottie
Manufacturer's Part Number
HWSMS12112
Description
#12 X 1-1/2'' Phil/Slot HWH Sheet Metal Screw
Sheet Metal Screw, Steel Material, 1-1/2 In. Length, #12 Thread Size, 5/16 In. Head Width, Hex Washer Head Type, Zinc Plated Finish, Slotted/Phillips Drive Type
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161506 - Sheet metal screws
UPC/GTIN
781002566564 / 00781002566564
Weight per unit
0.014 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.19 (Each)
Carton
$9.70 (Per 50)
Resources
Images
 
 
HWSMS12112 - Small Image
 
HWSMS12112 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
#12 x 1-1/2 IN
Length
1-1/2
Descriptions
Product Type
12 X 1-1/2 Hex Washer Head Slotted/Phillips Sheet Metal Scre
Description
#12 X 1-1/2'' PHIL/SLOT HWH SHEET METAL SCREW
extra long description
DOTTIE HWSMS12112 12 X 1-1/2 Hex Wa
Long Description
Sheet Metal Screw, Steel material, 1-1/2 in. length, #12 thread size, 5/16 in. head width, Hex Washer head type, Zinc Plated Finish, Slotted/Phillips drive type
Special Features
Features: Invincibox upto 2 Inch
Additional Information
Head Type
Hex Washer
Drive Type
Slotted/Phillips
Thread Size
#12
Manufacturer Information
Manufacturers Part Number
HWSMS12112
Brand
LH DOTTIE
GTIN
00781002566564
UPC
781002566564
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Sheet Metal Screw
Packaging
Weight per each
0.014
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat