HXD0G - 3/16" Dia X 1-1/4 Wall Dog Kit Hex/Combo Drive

LH Dottie

  • $44.85 (Each)
  • $44.85 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HXD0G
Manufacturer
LH Dottie
Manufacturer's Part Number
HXDOG
Description
3/16" Dia X 1-1/4 Wall Dog Kit Hex/Combo Drive
Wall Dog Kit, Hex Head, 1-1/4 In Length, 3/16 In Diameter, Hex Drive, 1.67 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162814 - Fastener assortment kit
UPC/GTIN
781002810162 / 00781002810162
Weight per unit
1.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.85 (Each)
Resources
Images
 
 
HXD0G - Small Image
 
HXD0G - Large Image
 
HXD0G - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
1-1/4 in
Diameter
3/16 in
Size
3/16 x 1-1/4
Descriptions
Product Type
Wall Dog Kit
Long Description
Wall Dog Kit, Hex Head, 1-1/4 in Length, 3/16 in Diameter, Hex Drive, 1.67 lb
Short Description
Wall Dog Kit, 1-1/4 in, 3/16 in
Description
3/16" DIA X 1-1/4 WALL DOG KIT HEX/COMBO DRIVE
Special Features
Features: No Second Step, Installs Directly through Fixture into Wallboard, Thread Design Prevents Spinning and Stripping, Installs Easily with a Screwdriver or Drill
Additional Information
Head Style
Hex
Drive Type
Hex
package quantity
102 CT
Number of Pieces
100
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
HXDOG
GTIN
00781002810162
UPC
781002810162
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Wall Dog Kit
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight
1.67 lb
Weight per each
1.05
Carton
1
Uses, Certifications, and Standards
Application
Wallboard, Plywood, Concrete, Hollow or Grout Filled Block, Brick and Plaster
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HXD0G.
Jump To:

Similar Items

Similar items are close alternatives to HXD0G, though they may not be 100% alike.

Hex Head Phillips Wall Dog Chrome Finish (Installation Drill Bit Included)
  • Our Part #: 2266J
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2266J
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 12 ($452.40) ·
2266J - Peco Fasteners, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$37.70

Each

QTY:
Each
Add
3/16" X 1-1/4" Hex Head Phillips/Square Wall Twister Kit
  • Our Part #: WTKHX
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WTKHX
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($45.14) ·
WTKHX - L.H. Dottie CO.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$45.14

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat