IB2PC - #2 X 1'' Phil Insert Bit (Carded)

LH Dottie

  • $5.92 (Each)
  • $5.92 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IB2PC
Manufacturer
LH Dottie
Manufacturer's Part Number
IB2PC
Description
#2 X 1'' Phil Insert Bit (Carded)
Insert Bit, #2 Tip Size, Phillips Tip Type, 1 In. Overall Length, 2 Pieces, #8-10 Screw Size
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
781002818427 / 00781002818427
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.92 (Each)
Resources
Images
 
 
IB2PC - Small Image
 
IB2PC - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
1
Overall Length
1
Descriptions
Description
#2 X 1'' PHIL INSERT BIT (CARDED)
extra long description
DOTTIE IB2PC Carded 2 pc. #2 X 1" P
Product Type
Carded 2 PC. #2 X 1" Phillips Insert Bit
Special Features
Features: Maximum Durability, Precision Fit, Prevents Wear
Long Description
Insert Bit, #2 tip size, Phillips tip type, 1 in. overall length, 2 pieces, #8-10 screw size
Additional Information
Tip Size
#2
Screw Size
#8-10
Number of Pieces
2
tip type
Phillips
Manufacturer Information
Manufacturers Part Number
IB2PC
Brand
LH DOTTIE
GTIN
00781002818427
UPC
781002818427
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Insert Bit
Packaging
Weight per each
0.05
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat