IB2PLC - #2 X 2'' Phil Power Bit (Carded)

LH Dottie

  • $6.30 (Each)
  • $6.30 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IB2PLC
Manufacturer
LH Dottie
Manufacturer's Part Number
IB2PLC
Description
#2 X 2'' Phil Power Bit (Carded)
Power Bit, #2 Tip Size, Phillips Tip Type, 2 In. Overall Length, 2 Pieces, #8-10 Screw Size
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
781002818434 / 00781002818434
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.30 (Each)
Resources
Images
 
 
IB2PLC - Small Image
 
IB2PLC - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
2
Overall Length
2
Descriptions
Long Description
Power Bit, #2 tip size, Phillips tip type, 2 in. overall length, 2 pieces, #8-10 screw size
Special Features
Features: Maximum Durability, Precision Fit, Prevents Wear
Description
#2 X 2'' PHIL POWER BIT (CARDED)
Product Type
Carded 2 PC. #2 X 2" Phillips Power Bit
extra long description
DOTTIE IB2PLC Carded 2 pc. #2 X 2"
Additional Information
Tip Size
#2
Screw Size
#8-10
Number of Pieces
2
tip type
Phillips
Manufacturer Information
Manufacturers Part Number
IB2PLC
Brand
LH DOTTIE
GTIN
00781002818434
UPC
781002818434
Taxonomies, Classifications, and Categories
Type
Power Bit
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat