IB31PK - 31 PC Compact Combo Insert Bit Kit

LH Dottie

  • $73.17 (Each)
  • $73.17 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IB31PK
Manufacturer
LH Dottie
Manufacturer's Part Number
IB31PK
Description
31 PC Compact Combo Insert Bit Kit
Compact Combo Bit Kit, Square-#0, #1, #2, #3, Phillips-#0, #1, #2, #3, Slotted-#0, #1, #2, #3, Star Pin-T10, T15, T20, T25, T27, T30, Spanner-#6, #8, #10, #12, #14, Hex Pin-3/32 In, 1/8 In, 5/32 In, 3/16 In, 7/32 In Tip Size, Square, Phillips, Slotted, Star Pin, Spanner, Hex Pin Tip Type, 1 In. Overall Length, 31 Piece
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Tool Kits Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
781002231905 / 00781002231905
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.17 (Each)
Resources
Images
 
 
IB31PK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
1
Descriptions
Description
31 PC COMPACT COMBO INSERT BIT KIT
Product Type
31 PCS. Compact Combo Bit Kit
Long Description
Compact Combo Bit Kit, Square-#0, #1, #2, #3, Phillips-#0, #1, #2, #3, Slotted-#0, #1, #2, #3, Star Pin-T10, T15, T20, T25, T27, T30, Spanner-#6, #8, #10, #12, #14, Hex Pin-3/32 IN, 1/8 IN, 5/32 IN, 3/16 IN, 7/32 IN tip size, Square, Phillips, Slotted, Star Pin, Spanner, Hex Pin tip type, 1 in. overall length, 31 piece
Special Features
Features: Tamper Proof, Packed in a Belt Mount Case
extra long description
DOTTIE IB31PK 31 pcs. Compact Combo
Additional Information
Number of Pieces
31
tip type
Square, Phillips, Slotted, Star Pin, Spanner, Hex Pin
Tip Size
Square:#0, #1, #2, #3, Phillips:#0, #1, #2, #3, Slotted:#0, #1, #2, #3, Star Pin:T10, T15, T20, T25, T27, T30, Spanner:#6, #8, #10, #12, #14, Hex Pin:3/32 IN, 1/8 IN, 5/32 IN, 3/16 IN, 7/32 IN
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
IB31PK
GTIN
00781002231905
UPC
781002231905
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Compact Combo Bit Kit
Packaging
Weight per each
0.55
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat