IB3XC - #3 X 3'' SQ Drive Power Bit (Carded)

LH Dottie

  • $9.95 (Each)
  • $9.95 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IB3XC
Manufacturer
LH Dottie
Manufacturer's Part Number
IB3XC
Description
#3 X 3'' SQ Drive Power Bit (Carded)
Power Bit, #3 Tip Size, Square Tip Type, 3 In. Overall Length, 2 Pieces, #12-14 Screw Size
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
781002818816 / 00781002818816
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.95 (Each)
Resources
Images
 
 
IB3XC - Small Image
 
IB3XC - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
3
Overall Length
3
Descriptions
Description
#3 X 3'' SQ DRIVE POWER BIT (CARDED)
Product Type
Carded 2 PC. #3 X 3" - #12 - #14 Square Drive Power Bi
extra long description
DOTTIE IB3XC Carded 2 pc. #3 X 3" -
Long Description
Power Bit, #3 tip size, Square tip type, 3 in. overall length, 2 pieces, #12-14 screw size
Special Features
Features: Maximum Durability, Precision Fit, Prevents Wear
Additional Information
Tip Size
#3
Number of Pieces
2
Screw Size
#12-14
tip type
Square
Manufacturer Information
Manufacturers Part Number
IB3XC
Brand
LH DOTTIE
GTIN
00781002818816
UPC
781002818816
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Power Bit
Packaging
Weight per each
0.1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat