K075 - 3/4'' Snap-In Knockout Seal

LH Dottie

  • $0.82 (Each)
  • $0.82 (Each)

  • $82.10 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K075
Manufacturer
LH Dottie
Manufacturer's Part Number
KO75
Description
3/4'' Snap-In Knockout Seal
Knockout Seal, 3/4 In. Size, Steel Material, Snap In Mounting, Zinc Plated Finish
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781002160106 / 00781002160106
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.82 (Each)
Carton
$82.10 (Per 100)
Resources
Images
 
 
K075 - Small Image
 
K075 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
3/4
Descriptions
Product Type
3/4" K.O. Seals ( Snap - In )
extra long description
DOTTIE KO75 3/4" K.O. Seals ( Snap
Description
3/4'' SNAP-IN KNOCKOUT SEAL
Long Description
Knockout Seal, 3/4 in. Size, Steel material, Snap In mounting, Zinc Plated Finish
Special Features
Features: Used to Seal Up Holes Punched in Panels or Knockouts from Outlet Boxes
Manufacturer Information
Manufacturers Part Number
KO75
Brand
LH DOTTIE
GTIN
00781002160106
UPC
781002160106
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Knockout Seal
Packaging
Weight per each
1.6
Carton
100
Uses, Certifications, and Standards
Application
For Used To Seal Up Holes Punched In Panels Or Knockouts From Outlet Boxes
Mounting
Snap In Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat