K14CHX - #12 Red Conical Anchor Kit W/HH Combo Drive Screws

LH Dottie

  • $27.56 (Each)
  • $27.56 (Each)

In-Stock: 45 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K14CHX
Manufacturer
LH Dottie
Manufacturer's Part Number
K14CHX
Description
#12 Red Conical Anchor Kit W/HH Combo Drive Screws
Anchor Kit, Nylon Material, 7.5 In Length, Hex Head, #12 Awg Diameter, Hex/Slotted Drive, 0.99 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162814 - Fastener assortment kit
UPC/GTIN
781002295501 / 00781002295501
Weight per unit
0.019 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.56 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
45
Resources
Images
 
 
K14CHX - Small Image
 
K14CHX - Large Image
 
K14CHX - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Dimensions and Weight
Diameter
#12 AWG
Length
7.5 in
Size
#12 x 1-1/2 IN
Descriptions
Description
#12 RED CONICAL ANCHOR KIT W/HH COMBO DRIVE SCREWS
Extra Long Description
DOTTIE K14CHX #12 Anchor Kit Hex He
Long Description
Anchor Kit, Nylon Material, 7.5 in Length, Hex Head, #12 AWG Diameter, Hex/Slotted Drive, 0.99 lb
Product Type
Anchor Kit
Short Description
Anchor Kit, Nylon, 7.5 in
Additional Information
Drill Size
5/16
Drive Type
Hex/Slotted
Head Type
Hex
Includes
(100) #12 x 1-1/2 in Hex/Slotted Head Screw;(100) #23 Red Collar
Number Of Pieces
101
Package Quantity
10 PK
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
K14CHX
GTIN
00781002295501
UPC
781002295501
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Anchor Kit
Packaging
Weight
0.99 lb
Weight per each
0.019
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 45

Location search:

Greater Nacogdoches Area

Location Stock Available

M-Z

Location Stock Available
Tucson
6 View Store

* All prices subject to change.

Begin Live Chat