KW81 - #8 X 1'' Phil WH Klath Metal Piercing Screw

LH Dottie

  • $0.08 (Each)
  • $0.08 (Each)

  • $8.22 (Per 100)

In-Stock: 7,600 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KW81
Manufacturer
LH Dottie
Manufacturer's Part Number
KW81
Description
#8 X 1'' Phil WH Klath Metal Piercing Screw
Self Drilling Screw, Steel, Wafer Head, 1 In Length, Zinc Plated, #8 Awg Diameter, Phillips Drive, #2 Drive Size, 0.56 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161506 - Sheet metal screws
UPC/GTIN
781002156062 / 00781002156062
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.08 (Each)
Carton
$8.22 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
7,600
Resources
Images
 
 
KW81 - Small Image
 
KW81 - Large Image
 
KW81 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
#8 AWG
Size
#8 x 1 IN
Length
1
Descriptions
Product Type
K-Lath Screw
Self Drilling Screw
Long Description
Self Drilling Screw, Steel, Wafer Head, 1 in Length, Zinc Plated, #8 AWG Diameter, Phillips Drive, #2 Drive Size, 0.56 lb
Features
Metal Piercing, Invincibox upto 1-5/8 Inch
Short Description
K-Lath Screw, Steel, Zinc Plated, 1 in, #8
Description
#8 X 1'' PHIL WH KLATH METAL PIERCING SCREW
extra long description
DOTTIE KW81 8 X 1 K-Lath Phillips W
Special Features
Features: Metal Piercing, Invincibox upto 1-5/8 Inch
Additional Information
Head Style
Wafer
Drive Type
Phillips
Drive Size
#2
package quantity
100 CT
Thread Size
#8
Drill Point Size
#2
Head Type
Wafer Head
Manufacturer Information
Manufacturers Part Number
KW81
Brand
LH DOTTIE
GTIN
00781002156062
UPC
781002156062
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
K-Lath Screw
Packaging
Weight
0.56 lb
Weight per each
0.006
Carton
100
Uses, Certifications, and Standards
Application
Framing, Electrical, Plumbing and Sheet Metal Applications
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7,600

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Stillwater
800 View Store

* All prices subject to change.

Begin Live Chat