KWT812 - #8 X 1/2'' Phil WH Klath Metal Piercing Screw

LH Dottie

  • $0.06 (Each)
  • $0.06 (Each)

  • $6.25 (Per 100)

  • $31.25 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KWT812
Manufacturer
LH Dottie
Manufacturer's Part Number
KWT812
Description
#8 X 1/2'' Phil WH Klath Metal Piercing Screw
Metal Piercing Screw, Steel, Wafer Head, 1/2 In Length, Zinc Plated, #8 Awg Diameter, Phillips Drive, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
31161506 - Sheet metal screws
UPC/GTIN
781002157045 / 00781002157045
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.06 (Each)
Carton
$31.25 (Per 500)
Resources
Images
 
 
KWT812 - Small Image
 
KWT812 - Large Image
 
KWT812 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
1/2 in
Diameter
#8 AWG
Size
#8 X 1/2 IN
Descriptions
Product Type
K-Lath Screw
Metal Piercing Screw
Long Description
Metal Piercing Screw, Steel, Wafer Head, 1/2 in Length, Zinc Plated, #8 AWG Diameter, Phillips Drive, 0.01 lb
Features
Metal Piercing, Invincibox upto 1-5/8 Inch, Tuff Pack
Short Description
K-Lath Screw, Steel, Zinc Plated, 1/2 in, #8, KWT Model
extra long description
DOTTIE KWT812 8 X 1/2 K-Lath Philli
Special Features
Features: Metal Piercing, Invincibox upto 1-5/8 Inch, Tuff Pack
Description
#8 X 1/2'' PHIL WH KLATH METAL PIERCING SCREW
Additional Information
package quantity
500 CT
Head Style
Wafer
Drive Type
Phillips
Drill Point Size
#2
Thread Size
#8
Head Type
Wafer
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
KWT812
GTIN
00781002157045
UPC
781002157045
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
K-Lath Screw
Packaging
Weight
0.01 lb
Weight per each
0.003
Carton
500
Uses, Certifications, and Standards
Application
Framing, Electrical, Plumbing and Sheet Metal Applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat