KWT8158 - #8 X 1-5/8'' Phil WH Klath Metal Piercing Screw

LH Dottie

  • $0.11 (Each)
  • $0.11 (Each)

  • $11.26 (Per 100)

  • $28.15 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KWT8158
Manufacturer
LH Dottie
Manufacturer's Part Number
KWT8158
Description
#8 X 1-5/8'' Phil WH Klath Metal Piercing Screw
K-Lath Screw, Steel Material, 1-5/8 In. Length, #8 Thread Size, Wafer Head Type, Zinc Plated Finish, Phillips Drive Type, #2 Drill Point Size, Tuff Pack Packaging
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
31161506 - Sheet metal screws
UPC/GTIN
781002157090 / 00781002157090
Weight per unit
0.0083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.11 (Each)
Carton
$28.15 (Per 250)
Resources
Images
 
 
KWT8158 - Large Image
 
KWT8158 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
#8 x 1-5/8 IN
Length
1-5/8
Diameter
#8 AWG
Descriptions
Long Description
Self Drilling Screw, Steel, Wafer Head, 1-5/8 in Length, Zinc Plated, #8 AWG Diameter, Phillips Drive, 1.58 lb
Special Features
Features: Metal Piercing, Invincibox upto 1-5/8 Inch, Tuff Pack
Product Type
K-Lath Screw
Self Drilling Screw
Features
Metal Piercing, Invincibox upto 1-5/8 Inch, Tuff Pack
Short Description
K-Lath Screw, Steel, Zinc Plated, 1-5/8 in, #8
Description
#8 X 1-5/8'' PHIL WH KLATH METAL PIERCING SCREW
extra long description
DOTTIE KWT8158 8 X 1-5/8 K-Lath Phi
Additional Information
Drill Point Size
#2
Thread Size
#8
Head Type
Wafer
Head Style
Wafer
Drive Type
Phillips
package quantity
300 CT;250 PK
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
KWT8158
GTIN
00781002157090
UPC
781002157090
Taxonomies, Classifications, and Categories
Type
K-Lath Screw
Category Description
FASTENERS
Packaging
Weight
1.58 lb
Weight per each
0.0083
Carton
250
Uses, Certifications, and Standards
Application
Framing, Electrical, Plumbing and Sheet Metal Applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat