KWT834 - #8 X 3/4'' Phil WH Klath Metal Piercing Screw

LH Dottie

  • $0.07 (Each)
  • $0.07 (Each)

  • $7.42 (Per 100)

  • $37.10 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KWT834
Manufacturer
LH Dottie
Manufacturer's Part Number
KWT834
Description
#8 X 3/4'' Phil WH Klath Metal Piercing Screw
K-Lath Screw, Steel Material, 3/4 In. Length, #8 Thread Size, Wafer Head Type, Zinc Plated Finish, Phillips Drive Type, #2 Drill Point Size, Tuff Pack Packaging
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
31161506 - Sheet metal screws
UPC/GTIN
781002157052 / 00781002157052
Weight per unit
0.0041 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.07 (Each)
Carton
$37.10 (Per 500)
Resources
Images
 
 
KWT834 - Large Image
Attachments
 
 
KWT834 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
#8 X 3/4 IN
Length
3/4
Descriptions
Product Type
8 X 3/4 K-Lath Phillips Wafer Head Metal Piercing
extra long description
DOTTIE KWT834 8 X 3/4 K-Lath Philli
Description
#8 X 3/4'' PHIL WH KLATH METAL PIERCING SCREW
Special Features
Features: Metal Piercing, Invincibox upto 1-5/8 Inch, Tuff Pack
Long Description
K-Lath Screw, Steel material, 3/4 in. length, #8 thread size, Wafer head type, Zinc Plated Finish, Phillips drive type, #2 drill point size, Tuff Pack Packaging
Additional Information
Drive Type
Phillips
Head Type
Wafer
Drill Point Size
#2
Thread Size
#8
Manufacturer Information
Manufacturers Part Number
KWT834
Brand
LH DOTTIE
GTIN
00781002157052
UPC
781002157052
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
K-Lath Screw
Packaging
Weight per each
0.0041
Carton
500
Uses, Certifications, and Standards
Application
Framing, Electrical, Plumbing and Sheet Metal Applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat