LAG126 - 1/2'' X 6'' Hex Head Lag Screw

LH Dottie

  • $3.71 (Each)
  • $3.71 (Each)

  • $92.78 (Per 25)

  • $371.11 (Per 100)

In-Stock: 125 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LAG126
Manufacturer
LH Dottie
Manufacturer's Part Number
LAG126
Description
1/2'' X 6'' Hex Head Lag Screw
Hex Head Lag Screw, Steel Material, 1/2 X 6 In. Size, Zinc Plated Finish, 3/4 In. Head Size
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161520 - Hexagonal head screw
UPC/GTIN
781002586685 / 00781002586685
Weight per unit
0.282 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.71 (Each)
Carton
$92.78 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
125
Resources
Images
 
 
LAG126 - Small Image
 
LAG126 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1/2 x 6
Length
6
Descriptions
Product Type
1/2 X 6 Hex Head Lag Screws Zinc Plated
extra long description
DOTTIE LAG126 1/2 X 6 Hex Head Lag
Description
1/2'' X 6'' HEX HEAD LAG SCREW
Long Description
Hex Head Lag Screw, Steel material, 1/2 x 6 in. Size, Zinc Plated Finish, 3/4 in. head size
Special Features
Features: Lag Screws are used in Woodworking when Standard Wood Screws are too Short or too Small
Additional Information
Head Size
3/4
Head Type
Hex
Manufacturer Information
Manufacturers Part Number
LAG126
Brand
LH DOTTIE
GTIN
00781002586685
UPC
781002586685
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Hex Head Lag Screw
Packaging
Weight per each
0.282
Carton
25
Uses, Certifications, and Standards
Application
Brick, Concrete, Mortar, Wood
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 125

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
125 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat