LAG143 - 1/4'' X 3'' HH Lag Screw

LH Dottie

  • $0.47 (Each)
  • $0.47 (Each)

  • $46.91 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LAG143
Manufacturer
LH Dottie
Manufacturer's Part Number
LAG143
Description
1/4'' X 3'' HH Lag Screw
Lag Screw, Steel, Hex Head, 3 In Length, Zinc Plated, 1/4 In Diameter, 7/16 In Drive Size, 0.04 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161520 - Hexagonal head screw
UPC/GTIN
781002585084 / 00781002585084
Weight per unit
0.036 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.47 (Each)
Carton
$46.91 (Per 100)
Resources
Images
 
 
LAG143 - Large Image
 
LAG143 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
3 in
Diameter
1/4 in
Size
1/4 x 3
Descriptions
Product Type
Lag Screw
Long Description
Lag Screw, Steel, Hex Head, 3 in Length, Zinc Plated, 1/4 in Diameter, 7/16 in Drive Size, 0.04 lb
Short Description
Lag Screw, Steel, Zinc Plated, 3 in, 1/4 in
Features
Lag Screws are used in Woodworking when Standard Wood Screws are too Short or too Small
extra long description
DOTTIE LAG143 1/4 X 3 Hex Head Lag
Description
1/4'' X 3'' HH LAG SCREW
Special Features
Features: Lag Screws are used in Woodworking when Standard Wood Screws are too Short or too Small
Additional Information
Head Style
Hex
Drive Type
Hex
Drive Size
7/16 in
package quantity
100 CT
Thread Size
1/4
Head Size
7/16
Head Type
Hex
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
LAG143
GTIN
00781002585084
UPC
781002585084
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Hex Head Lag Screw
Packaging
Weight
0.04 lb
Weight per each
0.036
Carton
100
Uses, Certifications, and Standards
Application
Brick, Concrete, Mortar, Wood
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat