LAG516212 - 5/16'' X 2-1/2'' Hex Head Lag Screw

LH Dottie

  • $0.37 (Each)
  • $0.37 (Each)

  • $36.50 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LAG516212
Manufacturer
LH Dottie
Manufacturer's Part Number
LAG516212
Description
5/16'' X 2-1/2'' Hex Head Lag Screw
Hex Head Lag Screw, Steel Material, 5/16 X 2-1/2 In. Size, Zinc Plated Finish, 1/2 In. Head Size
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161520 - Hexagonal head screw
UPC/GTIN
781002585565 / 00781002585565
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.37 (Each)
Carton
$0.36 (Each)
Standard Packaging
$36.50 (Per 100)
Resources
Images
 
 
LAG516212 - Small Image
 
LAG516212 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
2-1/2
Size
5/16 x 2-1/2
Descriptions
Long Description
Hex Head Lag Screw, Steel material, 5/16 x 2-1/2 in. Size, Zinc Plated Finish, 1/2 in. head size
Special Features
Features: Lag Screws are used in Woodworking when Standard Wood Screws are too Short or too Small
Product Type
5/16 X 2-1/2 Hex Head Lag Screws Zinc Plated
extra long description
DOTTIE LAG516212 5/16 X 2-1/2 Hex H
Description
5/16'' X 2-1/2'' HEX HEAD LAG SCREW
Additional Information
Head Size
1/2
Head Type
Hex
Manufacturer Information
Brand
L.H. Dottie CO.
Manufacturers Part Number
LAG516212
GTIN
00781002585565
UPC
781002585565
Taxonomies, Classifications, and Categories
Type
Hex Head Lag Screw
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight per each
0.05
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Brick, Concrete, Mortar, Wood
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat