LAG516312 - Dottie Lag Bolt 5/16 3-1/2

LH Dottie

  • $0.50 (Each)
  • $0.50 (Each)

  • $50.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LAG516312
Manufacturer
LH Dottie
Manufacturer's Part Number
LAG516312
Description
Dottie Lag Bolt 5/16 3-1/2
Hex Head Lag Screw, Steel Material, 5/16 X 3-1/2 In. Size, Zinc Plated Finish, 1/2 In. Head Size
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161520 - Hexagonal head screw
UPC/GTIN
781002585602 / 00781002585602
Weight per unit
0.064 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.50 (Each)
Resources
Images
 
 
LAG516312 - Small Image
 
LAG516312 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
3-1/2
Size
5/16 x 3-1/2
Descriptions
Product Type
5/16 X 3-1/2 Hex Head Lag Screws Zinc Plated
extra long description
DOTTIE LAG516312 5/16 X 3-1/2 Hex H
Description
DOTTIE LAG BOLT 5/16 3-1/2
Long Description
Hex Head Lag Screw, Steel material, 5/16 x 3-1/2 in. Size, Zinc Plated Finish, 1/2 in. head size
Special Features
Features: Lag Screws are used in Woodworking when Standard Wood Screws are too Short or too Small
Additional Information
Head Type
Hex
Head Size
1/2
Manufacturer Information
Brand
L.H. Dottie CO.
Manufacturers Part Number
LAG516312
GTIN
00781002585602
UPC
781002585602
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Hex Head Lag Screw
Packaging
Weight per each
0.064
Carton
1
Uses, Certifications, and Standards
Application
Brick, Concrete, Mortar, Wood
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat