LAG5164 - 5/16'' X 4'' HH Lag Screw

LH Dottie

  • $0.68 (Each)
  • $0.68 (Each)

  • $67.57 (Per 100)
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
LAG5164
Manufacturer
LH Dottie
Manufacturer's Part Number
LAG5164
Description
5/16'' X 4'' HH Lag Screw
Lag Screw, Steel, Hex Head, 4 In Length, Zinc Plated, 5/16 In Diameter, 1/2 In Drive Size, 0.07 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161520 - Hexagonal head screw
UPC/GTIN
781002585626 / 00781002585626
Weight per unit
0.073 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.68 (Each)
Carton
$67.57 (Per 100)
Resources
Images
 
 
LAG5164 - Small Image
 
LAG5164 - Large Image
 
LAG5164 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
5/16 in
Length
4
Size
5/16 x 4
Descriptions
Long Description
Lag Screw, Steel, Hex Head, 4 in Length, Zinc Plated, 5/16 in Diameter, 1/2 in Drive Size, 0.07 lb
Features
Lag Screws are used in Woodworking when Standard Wood Screws are too Short or too Small
Short Description
Lag Screw, Steel, Zinc Plated, 4 in, 5/16 in
Product Type
Lag Screw
extra long description
DOTTIE LAG5164 5/16 X 4 Hex Head La
Description
5/16'' X 4'' HH LAG SCREW
Special Features
Features: Lag Screws are used in Woodworking when Standard Wood Screws are too Short or too Small
Additional Information
Head Style
Hex
Drive Type
Hex
Drive Size
1/2 in
package quantity
100 CT
Head Size
1/2
Head Type
Hex
Manufacturer Information
Manufacturers Part Number
LAG5164
Brand
LH DOTTIE
GTIN
00781002585626
UPC
781002585626
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Hex Head Lag Screw
Packaging
Weight
0.07 lb
Weight per each
0.073
Carton
100
Uses, Certifications, and Standards
Application
Brick, Concrete, Mortar, Wood
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LAG5164.
Jump To:

Similar Items

Similar items are close alternatives to LAG5164, though they may not be 100% alike.

5/16 X 4 Hex Lag Bolt Zinc Plated
  • Our Part #: 516X4HLBZ
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 516X4HLBZ
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 100 ($75.97) · 400 ($303.88) ·
516X4HLBZ - Peco Fasteners, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$75.97

Per 100

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat