LHD5 - 5 LB Duct Seal

LH Dottie

  • $24.90 (Each)
  • $24.90 (Each)

  • $249.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LHD5
Manufacturer
LH Dottie
Manufacturer's Part Number
LHD5
Description
5 LB Duct Seal
Duct Seal, 5 LB. Size, Plastic Bag
Slang Terms

Categories
Tools - Paint, Chemicals, Etc.
Classification
Adhesives
UNSPSC
31201605 - Putties
UPC/GTIN
781002172352 / 00781002172352
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.90 (Each)
Carton
$249.00 (Per 10)
Resources
Images
 
 
LHD5 - Small Image
 
LHD5 - Large Image
Other Links
 
 
LHD5 - Other
Dimensions and Weight
Size
5
Descriptions
Product Type
5-LB. Duct Seal Ul Listed
extra long description
DOTTIE LHD5 5-LB. Duct Seal UL List
Description
5 LB DUCT SEAL
Long Description
Duct Seal, 5 lb. Size, Plastic Bag
Special Features
Features: Adheres to Most Clean Surfaces, Non Toxic/Asbestos Free
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
LHD5
GTIN
00781002172352
UPC
781002172352
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
Duct Seal
Packaging
Weight per each
0.5
Carton
10
Uses, Certifications, and Standards
Application
Junction Box Flashing, Service Masts
standard
UL Listed
You must have an account to view stock levels

* All prices subject to change.

false