LNS100 - 1'' Rigid Conduit Sealing Locknut

LH Dottie

  • $2.03 (Each)
  • $2.03 (Each)

  • $202.94 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LNS100
Manufacturer
LH Dottie
Manufacturer's Part Number
LNS100
Description
1'' Rigid Conduit Sealing Locknut
Sealing Lock Nut, Steel Construction, Zinc Plated Finish, 1 In. Size
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161716 - Locknuts
UPC/GTIN
781002123323 / 00781002123323
Weight per unit
0.037 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.03 (Each)
Carton
$202.94 (Per 100)
Resources
Images
 
 
LNS100 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1
Descriptions
Description
1'' RIGID CONDUIT SEALING LOCKNUT
Product Type
1" Sealing Locknuts ( Steel )
extra long description
DOTTIE LNS100 1" Sealing Locknuts (
Long Description
Sealing Lock Nut, Steel construction, Zinc Plated Finish, 1 in. Size
Special Features
Features: PVC Sealing Ring, Used wherever a Liquid Tight Application is Needed
Manufacturer Information
Manufacturers Part Number
LNS100
Brand
LH DOTTIE
GTIN
00781002123323
UPC
781002123323
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Sealing Lock Nut
Packaging
Weight per each
0.037
Carton
100
Uses, Certifications, and Standards
Application
Liquid Tight Conduit
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat