LP75200 - 3/4'' X 200' Nylon Line Package

LH Dottie

  • $4.61 (Each)
  • $4.61 (Each)

  • $23.05 (Per 5)
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
LP75200
Manufacturer
LH Dottie
Manufacturer's Part Number
LP75200
Description
3/4'' X 200' Nylon Line Package
Line Package, 3/4 In. X 200 FT. Cable Size, Nylon Material, 17 LB. Tensile Strength, Yellow
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Pull Line, Rope, Carriers
UNSPSC
39121722 - Wire and cable pulling device
UPC/GTIN
781002322061 / 00781002322061
Weight per unit
0.0001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.61 (Each)
Carton
$23.05 (Per 5)
Resources
Images
 
 
LP75200 - Small Image
 
LP75200 - Large Image
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
Nylon
Material, Color, and Finish
Color
Yellow
Descriptions
Long Description
Line Package, 3/4 in. x 200 ft. cable size, Nylon material, 17 lb. tensile strength, Yellow
Special Features
Features: Nylon Line, Color Coded, 17 Lb Tensile Strength
Description
3/4'' X 200' NYLON LINE PACKAGE
Product Type
3/4 X 200' Line Packages - Nylon 17# Tensile - Yellow
extra long description
DOTTIE LP75200 3/4 X 200' Line Pack
Additional Information
Tensile Strength
17
Cable Size
3/4 IN x 200 FT
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
LP75200
GTIN
00781002322061
UPC
781002322061
Taxonomies, Classifications, and Categories
Type
Line Package
Category Description
PULL LINE, ROPE, CARRIERS
Packaging
Weight per each
0.0001
Carton
5
Uses, Certifications, and Standards
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat