LWBZ12 - 1/2'' Silicon Bronze Lock Washer

LH Dottie

  • $0.82 (Each)
  • $0.82 (Each)

  • $81.56 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LWBZ12
Manufacturer
LH Dottie
Manufacturer's Part Number
LWBZ12
Description
1/2'' Silicon Bronze Lock Washer
Lock Washer, Silicon Bronze Material, Fits Bolt Size 1/2 In., Bronze
Slang Terms

Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161801 - Locking washers
UPC/GTIN
781002311669 / 00781002311669
Weight per unit
0.016 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.82 (Each)
Carton
$81.56 (Per 100)
Resources
Images
 
 
LWBZ12 - Small Image
 
LWBZ12 - Large Image
Features
Material
Silicon Bronze
Material, Color, and Finish
Color
Bronze
Descriptions
Description
1/2'' SILICON BRONZE LOCK WASHER
Product Type
1/2" Lock Washers Silicon Bronze
extra long description
DOTTIE LWBZ12 1/2" Lock Washers Sil
Special Features
Features: Lock Washers Provide Tight Locking of Screws and Bolts, Silicon Bronze is High Resistance to Extreme Temperatures, Invincibox Up to 2 IN
Long Description
Lock Washer, Silicon Bronze material, fits bolt size 1/2 in., Bronze
Additional Information
Inside Diameter
1/2
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
LWBZ12
GTIN
00781002311669
UPC
781002311669
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
LOCK WASHER
Packaging
Weight per each
0.016
Carton
100
Uses, Certifications, and Standards
Application
Screws, Bolts, General Use
You must have an account to view stock levels
There were no add-on items found for LWBZ12.

* All prices subject to change.