LWBZ14 - 1/4'' Silicon Bronze Lock Washer

LH Dottie

  • $0.25 (Each)
  • $0.25 (Each)

  • $24.62 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LWBZ14
Manufacturer
LH Dottie
Manufacturer's Part Number
LWBZ14
Description
1/4'' Silicon Bronze Lock Washer
Lock Washer, Silicon Bronze Material, Fits Bolt Size 1/4 In., Bronze
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161801 - Locking washers
UPC/GTIN
781002311638 / 00781002311638
Weight per unit
0.0035 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.25 (Each)
Carton
$24.62 (Per 100)
Resources
Images
 
 
LWBZ14 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Silicon Bronze
Material, Color, and Finish
Color
Bronze
Descriptions
Description
1/4'' SILICON BRONZE LOCK WASHER
Product Type
1/4" Lock Washers Silicon Bronze
extra long description
DOTTIE LWBZ14 1/4" Lock Washers Sil
Long Description
Lock Washer, Silicon Bronze material, fits bolt size 1/4 in., Bronze
Special Features
Features: Lock Washers Provide Tight Locking of Screws and Bolts, Silicon Bronze is High Resistance to Extreme Temperatures, Invincibox Up to 2 IN
Additional Information
Inside Diameter
1/4
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
LWBZ14
GTIN
00781002311638
UPC
781002311638
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
LOCK WASHER
Packaging
Weight per each
0.0035
Carton
100
Uses, Certifications, and Standards
Application
Screws, Bolts, General Use
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat