LWS12 - 1/2'' Stainless Steel Lock Washer

LH Dottie

  • $0.61 (Each)
  • $0.61 (Each)

  • $61.41 (Per 100)

In-Stock: 1,000 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LWS12
Manufacturer
LH Dottie
Manufacturer's Part Number
LWS12
Description
1/2'' Stainless Steel Lock Washer
Lock Washer, Stainless Steel Material, Fits Bolt Size 1/2 In.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161801 - Locking washers
UPC/GTIN
781002699781 / 00781002699781
Weight per unit
0.014 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.61 (Each)
Carton
$61.41 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,000
Resources
Images
 
 
LWS12 - Small Image
 
LWS12 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
Color
Stainless
Descriptions
extra long description
DOTTIE LWS12 1/2" Lock Washers Stai
Product Type
1/2" Lock Washers Stainless Steel
Description
1/2'' STAINLESS STEEL LOCK WASHER
Long Description
Lock Washer, Stainless Steel material, fits bolt size 1/2 in.
Special Features
Features: Lock Washers Provide Tight Locking of Screws and Bolts, Stainless Steel is Corrosion and Chemical Resistant, Invincibox Up to 2 IN
Additional Information
Inside Diameter
1/2
Manufacturer Information
Manufacturers Part Number
LWS12
Brand
LH DOTTIE
GTIN
00781002699781
UPC
781002699781
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
LOCK WASHER
Packaging
Weight per each
0.014
Carton
100
Uses, Certifications, and Standards
Application
Screws, Bolts, General Use
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,000

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Vidalia
100 View Store

* All prices subject to change.

Begin Live Chat