LWS38 - 3/8'' SS Lock Washer

LH Dottie

  • $0.27 (Each)
  • $0.27 (Each)

  • $27.42 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LWS38
Manufacturer
LH Dottie
Manufacturer's Part Number
LWS38
Description
3/8'' SS Lock Washer
Lock Washer, Stainless Steel Material, Fits Bolt Size 3/8 In.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161801 - Locking washers
UPC/GTIN
781002699767 / 00781002699767
Weight per unit
0.0065 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.27 (Each)
Carton
$27.42 (Per 100)
Resources
Images
 
 
LWS38 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
Color
Stainless
Descriptions
Description
3/8'' SS LOCK WASHER
Product Type
3/8" Lock Washers Stainless Steel
extra long description
DOTTIE LWS38 3/8" Lock Washers Stai
Special Features
Features: Lock Washers Provide Tight Locking of Screws and Bolts, Stainless Steel is Corrosion and Chemical Resistant, Invincibox Up to 2 IN
Long Description
Lock Washer, Stainless Steel material, fits bolt size 3/8 in.
Additional Information
Inside Diameter
3/8
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
LWS38
GTIN
00781002699767
UPC
781002699767
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
LOCK WASHER
Packaging
Weight per each
0.0065
Carton
100
Uses, Certifications, and Standards
Application
Screws, Bolts, General Use
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat