M229 - 29 PC High Speed Steel Drill Kit

LH Dottie

  • $136.24 (Each)
  • $136.24 (Each)
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
M229
Manufacturer
LH Dottie
Manufacturer's Part Number
M229
Description
29 PC High Speed Steel Drill Kit
Drill Kit, 29 Pieces, 3/16 In. Shank Size, 1/16 to 1/2 In. Drill Bit Size, M2 High Speed Steel Material, Black/Gold Finish
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
N/A
UPC/GTIN
781002298502 / 00781002298502
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$136.24 (Each)
Resources
Images
 
 
M229 - Large Image
 
M229 - Small Image
Attachments
 
 
M229 - Specification Sheet
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
M2 High Speed Steel
Material, Color, and Finish
Finish
Black/Gold
Descriptions
Description
29 PC HIGH SPEED STEEL DRILL KIT
extra long description
DOTTIE M229 29 Pcs. High Speed Stee
Product Type
29 PCS. High Speed Steel Drill Kit
Long Description
Drill Kit, 29 pieces, 3/16 in. shank size, 1/16 to 1/2 in. drill bit size, M2 High Speed Steel material, Black/Gold finish
Special Features
Features: Heavy Duty Jobber Length, 3 Flats on Sizes 3/16" and Larger
Construction
M2 High Speed Steel
Additional Information
Number of Pieces
29
Shank Size
3/16
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
M229
GTIN
00781002298502
UPC
781002298502
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
Drill Kit
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat