MB12114 - 1/2''-13 X 1-1/4'' HH Tap Bolt

LH Dottie

  • $0.81 (Each)
  • $0.81 (Each)

  • $40.40 (Per 50)

  • $80.80 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MB12114
Manufacturer
LH Dottie
Manufacturer's Part Number
MB12114
Description
1/2''-13 X 1-1/4'' HH Tap Bolt
Tap Bolt, Low Carbon Steel, Hex Head, 1-1/4 In Length, Zinc Plated, 3/4 In Width, 1/2 In Diameter, 1-1/4 In Thread Length, 2 Material Grade, 0.09 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161620 - Hexagonal bolts
UPC/GTIN
781002588542 / 00781002588542
Weight per unit
0.099 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.81 (Each)
Carton
$40.40 (Per 50)
Resources
Images
 
 
MB12114 - Large Image
 
MB12114 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Width
3/4 in
Diameter
1/2 in
Length
1-1/4
Size
1/2 x 1-1/4
Descriptions
Product Type
Tap Bolt
Long Description
Tap Bolt, Low Carbon Steel, Hex Head, 1-1/4 in Length, Zinc Plated, 3/4 in Width, 1/2 in Diameter, 1-1/4 in Thread Length, 2 Material Grade, 0.09 lb
Features
Continuous Thread Allows for Take up Adjustment, Machine Bolt
Short Description
Tap Bolt, Low Carbon Steel, Zinc Plated, 1-1/4 in, 1/2 in
extra long description
DOTTIE MB12114 1/2 X 1-1/4 Hex Head
Description
1/2''-13 X 1-1/4'' HH TAP BOLT
Special Features
Features: Continuous Thread Allows for Take up Adjustment, Machine Bolt
Additional Information
Head Style
Hex
Thread Length
1-1/4 in
Material Grade
2
Drive Type
Hex
package quantity
50 CT
Head Type
Hex
Grade
2
Head Size
3/4
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
MB12114
GTIN
00781002588542
UPC
781002588542
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Hex Head Tap Bolt
Packaging
Weight
0.09 lb
Weight per each
0.099
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat