MB3812 - 3/8''-16 X 1/2'' HH Tap Bolt

LH Dottie

  • $26.01 (Per 100)
  • $0.26 (Each)

  • $26.01 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MB3812
Manufacturer
LH Dottie
Manufacturer's Part Number
MB3812
Description
3/8''-16 X 1/2'' HH Tap Bolt
Hex Head Tap Bolt, Low Carbon Steel Material, Zinc Plated Finish, 2 Grade, 1/2 In. Length, 3/8 In. Diameter, Full Thread, 9/16 In. Head Size
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161620 - Hexagonal bolts
UPC/GTIN
781002588009 / 00781002588009
Weight per unit
0.029 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.26 (Each)
Carton
$26.01 (Per 100)
Resources
Images
 
 
MB3812 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
1/2
Diameter
3/8
Size
3/8 x 1/2
Descriptions
extra long description
DOTTIE MB3812 3/8 X 1/2 Hex Head Ta
Product Type
3/8 X 1/2 Hex Head Tap Bolts Zinc Plated
Description
3/8''-16 X 1/2'' HH TAP BOLT
Long Description
Hex Head Tap Bolt, Low Carbon Steel material, Zinc Plated Finish, 2 grade, 1/2 in. length, 3/8 in. diameter, Full thread, 9/16 in. head size
Special Features
Features: Continuous Thread Allows for Take up Adjustment, Machine Bolt
Additional Information
Grade
2
Head Size
9/16
Head Type
Hex
Manufacturer Information
Manufacturers Part Number
MB3812
Brand
LH DOTTIE
GTIN
00781002588009
UPC
781002588009
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Hex Head Tap Bolt
Availability
minimum qty
100
Packaging
Weight per each
0.029
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat