MBBZ122 - 1/2''-13 X 2'' Silicon Bronze Hex Head Tap Bolt

LH Dottie

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MBBZ122
Manufacturer
LH Dottie
Manufacturer's Part Number
MBBZ122
Description
1/2''-13 X 2'' Silicon Bronze Hex Head Tap Bolt
Hex Head Tap Bolt, Silicon Bronze Material, 2 In. Length, 1/2 In. Diameter, Full Thread, 3/4 In. Head Size
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Nuts, Bolts, Washers
UNSPSC
31161620 - Hexagonal bolts
UPC/GTIN
781002583301 / 00781002583301
Weight per unit
7.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
MBBZ122 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Silicon Bronze
Dimensions and Weight
Diameter
1/2
Size
1/2 x 2
Length
2
Descriptions
Description
1/2''-13 X 2'' SILICON BRONZE HEX HEAD TAP BOLT
Product Type
1/2 X 2 Hex Head Cap Screws Silicon Bronze
extra long description
DOTTIE MBBZ122 1/2 X 2 Hex Head Cap
Long Description
Hex Head Tap Bolt, Silicon Bronze material, 2 in. length, 1/2 in. diameter, Full thread, 3/4 in. head size
Special Features
Features: It will not Corrode, Harder than Brass and has a High Resistance to Extreme Temperatures
Additional Information
Head Size
3/4
Head Type
Hex
Manufacturer Information
Brand
L.H. Dottie CO.
Manufacturers Part Number
MBBZ122
GTIN
00781002583301
UPC
781002583301
Taxonomies, Classifications, and Categories
Type
Hex Head Tap Bolt
Packaging
Weight per each
7.15
Carton
1
Package
50
Uses, Certifications, and Standards
Application
MARINE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat