MBBZ516114 - 5/16''-18 X 1-1/4'' Silicon Bronze HH Tap Bolt

LH Dottie

  • $1.82 (Each)
  • $1.82 (Each)

  • $182.30 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MBBZ516114
Manufacturer
LH Dottie
Manufacturer's Part Number
MBBZ516114
Description
5/16''-18 X 1-1/4'' Silicon Bronze HH Tap Bolt
Hex Head Tap Bolt, Silicon Bronze Material, 1-1/4 In. Length, 5/16 In. Diameter, Full Thread, 1/2 In. Head Size
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161620 - Hexagonal bolts
UPC/GTIN
781002583110 / 00781002583110
Weight per unit
3.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.82 (Each)
Carton
$182.30 (Per 100)
Resources
Images
 
 
MBBZ516114 - Small Image
 
MBBZ516114 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Silicon Bronze
Dimensions and Weight
Diameter
5/16
Size
5/16 x 1-1/4
Length
1-1/4
Descriptions
Description
5/16''-18 X 1-1/4'' SILICON BRONZE HH TAP BOLT
Product Type
5/16 X 1-1/4 Hex Head Cap Screws Silicon Bronze
extra long description
DOTTIE MBBZ516114 5/16 X 1-1/4 Hex
Special Features
Features: It will not Corrode, Harder than Brass and has a High Resistance to Extreme Temperatures
Long Description
Hex Head Tap Bolt, Silicon Bronze material, 1-1/4 in. length, 5/16 in. diameter, Full thread, 1/2 in. head size
Additional Information
Head Type
Hex
Head Size
1/2
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
MBBZ516114
GTIN
00781002583110
UPC
781002583110
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Hex Head Tap Bolt
Packaging
Weight per each
3.9
Carton
100
Uses, Certifications, and Standards
Application
MARINE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat