MBS1434 - 1/4''-20 X 3/4'' SS HH Tap Bolt

LH Dottie

  • $0.46 (Each)
  • $0.46 (Each)

  • $46.49 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MBS1434
Manufacturer
LH Dottie
Manufacturer's Part Number
MBS1434
Description
1/4''-20 X 3/4'' SS HH Tap Bolt
Cap Screw, 18-8 Stainless Steel Material, Hex Head Type, 3/4 In. Length, 1/4 X 3/4 In. Size, 1/4-20 In. Thread Size, 7/16 In. Head Width
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161620 - Hexagonal bolts
UPC/GTIN
781002697060 / 00781002697060
Weight per unit
0.016 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.46 (Each)
Carton
$46.49 (Per 100)
Resources
Images
 
 
MBS1434 - Small Image
 
MBS1434 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
18-8 STAINLESS STEEL
Dimensions and Weight
Size
1/4 x 3/4
Length
3/4
Descriptions
Description
1/4''-20 X 3/4'' SS HH TAP BOLT
extra long description
DOTTIE MBS1434 1/4 X 3/4 Hex Head C
Product Type
1/4 X 3/4 Hex Head Cap Screw Stainless Steel
Long Description
Cap Screw, 18-8 Stainless Steel material, Hex head type, 3/4 in. length, 1/4 x 3/4 in. Size, 1/4-20 in. thread size, 7/16 in. head width
Special Features
Features: Partial Thread, Corrosion Resistant
Additional Information
Thread Size
1/4-20
Head Type
Hex
Manufacturer Information
Manufacturers Part Number
MBS1434
Brand
LH DOTTIE
GTIN
00781002697060
UPC
781002697060
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cap Screw
Packaging
Weight per each
0.016
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat