MD4L - 3/8'' X 6'' Carbide Tipped Masonry Drill Bit

LH Dottie

  • $8.38 (Each)
  • $8.38 (Each)

In-Stock: 1 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MD4L
Manufacturer
LH Dottie
Manufacturer's Part Number
MD4L
Description
3/8'' X 6'' Carbide Tipped Masonry Drill Bit
Masonry Drill, 3/8 In. Bit Diameter, 6 In. Overall Length, 1/4 In. Shank Size, Straight Shank Type, Tip-Tungsten Carbide Material
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111543 - Masonry bit
UPC/GTIN
781002303046 / 00781002303046
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.38 (Each)
Stock Availability
Nacogdoches
1 (Check another store)
All Stores
1
Resources
Images
 
 
MD4L - Small Image
 
MD4L - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Tip:Tungsten Carbide
Material, Color, and Finish
Finish
Black Oxide
Dimensions and Weight
Overall Length
6
Descriptions
Description
3/8'' X 6'' CARBIDE TIPPED MASONRY DRILL BIT
Long Description
Masonry Drill, 3/8 in. bit diameter, 6 in. overall length, 1/4 in. shank size, Straight shank type, Tip-Tungsten Carbide material
Special Features
Features: Tempered Body for Long Life, Slow Spiral, Suitable for Rotary or Percussion, For Brick, Concrete, Tile, Slate and Cinder Block
Product Type
3/8 X 6" Masonry Drill Bit ( Carbide Tip )
extra long description
DOTTIE MD4L 3/8 X 6" Masonry Drill
Additional Information
Shank Size
1/4
Drill Size
3/8
Shank Type
STRAIGHT
Manufacturer Information
Manufacturers Part Number
MD4L
Brand
LH DOTTIE
GTIN
00781002303046
UPC
781002303046
Taxonomies, Classifications, and Categories
Type
Masonry Drill
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Application
For Brick, Concrete, Tile, Slate And Cinder Block
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat