MD6L - 1/2'' X 6'' Carbide Tipped Masonry Drill Bit

LH Dottie

  • $9.07 (Each)
  • $9.07 (Each)
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
MD6L
Manufacturer
LH Dottie
Manufacturer's Part Number
MD6L
Description
1/2'' X 6'' Carbide Tipped Masonry Drill Bit
Masonry Drill, 1/2 In. Bit Diameter, 6 In. Overall Length, 1/4 In. Shank Size, Straight Shank Type, Tip-Tungsten Carbide Material
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111543 - Masonry bit
UPC/GTIN
781002303084 / 00781002303084
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.07 (Each)
Resources
Images
 
 
MD6L - Small Image
 
MD6L - Large Image
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
Tip:Tungsten Carbide
Material, Color, and Finish
Finish
Black Oxide
Dimensions and Weight
Overall Length
6
Descriptions
Product Type
1/2 X 6" Masonry Drill Bit ( Carbide Tip )
extra long description
DOTTIE MD6L 1/2 X 6" Masonry Drill
Description
1/2'' X 6'' CARBIDE TIPPED MASONRY DRILL BIT
Long Description
Masonry Drill, 1/2 in. bit diameter, 6 in. overall length, 1/4 in. shank size, Straight shank type, Tip-Tungsten Carbide material
Special Features
Features: Tempered Body for Long Life, Slow Spiral, Suitable for Rotary or Percussion, For Brick, Concrete, Tile, Slate and Cinder Block
Additional Information
Drill Size
1/2
Shank Size
1/4
Shank Type
STRAIGHT
Manufacturer Information
Manufacturers Part Number
MD6L
Brand
LH DOTTIE
GTIN
00781002303084
UPC
781002303084
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Masonry Drill
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Application
For Brick, Concrete, Tile, Slate And Cinder Block
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat