MT106 - 5/16'' X 6'' Magnetic Nut Driver

LH Dottie

  • $39.64 (Each)
  • $39.64 (Each)

In-Stock: 5 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MT106
Manufacturer
LH Dottie
Manufacturer's Part Number
MT106
Description
5/16'' X 6'' Magnetic Nut Driver
Magnetic Hex Tool, 5/16 In Bit Size, 1/4 In Shank Diameter, 6 In Overall Length, 0.19 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112809 - Tool holders
UPC/GTIN
781002177470 / 00781002177470
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.64 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5
Resources
Images
 
 
MT106 - Small Image
 
MT106 - Large Image
 
MT106 - Large Image
Attachments
 
 
MT106 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
6 in
Descriptions
Description
5/16'' X 6'' MAGNETIC NUT DRIVER
Extra Long Description
DOTTIE MT106 5/16 X 6" Magnetic Hex
Long Description
Magnetic Hex Tool, 5/16 in Bit Size, 1/4 in Shank Diameter, 6 in Overall Length, 0.19 lb
Product Type
Magnetic Hex Tool
Short Description
Magnetic Hex Tool, 5/16 in, 1/4 in Shank, 6" Length
Special Features
Features: Magnetic
Additional Information
Bit Size
5/16 in
Package Quantity
10 Master CT
Shank Diameter
1/4 in
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
MT106
GTIN
00781002177470
UPC
781002177470
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Magnetic Hex Tool
Packaging
Weight
0.19 lb
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Multi-Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
3 View Store

A-L

Location Stock Available
Brownwood
1 View Store

M-Z

Location Stock Available
Stephenville
1 View Store

* All prices subject to change.

Begin Live Chat