MT84 - 1/4'' X 4'' Magnetic Nut Driver

LH Dottie

  • $24.09 (Each)
  • $24.09 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MT84
Manufacturer
LH Dottie
Manufacturer's Part Number
MT84
Description
1/4'' X 4'' Magnetic Nut Driver
Magnetic Hex Tool, 4 In. Overall Length, 1/4 In. Drive Size
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112809 - Tool holders
UPC/GTIN
781002177371 / 00781002177371
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.09 (Each)
Resources
Images
 
 
MT84 - Small Image
 
MT84 - Large Image
Attachments
 
 
MT84 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1/4'' X 4'' MAGNETIC NUT DRIVER
Product Type
1/4 X 4" Magnetic Hex Tool
extra long description
DOTTIE MT84 1/4 X 4" Magnetic Hex T
Long Description
Magnetic Hex Tool, 4 in. overall length, 1/4 in. drive size
Special Features
Features: Magnetic
Manufacturer Information
Manufacturers Part Number
MT84
Brand
LH DOTTIE
GTIN
00781002177371
UPC
781002177371
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Magnetic Hex Tool
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Application
Multi-Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat