N36 - 525' Nylon Fishing Line

LH Dottie

  • $31.68 (Each)
  • $31.68 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
N36
Manufacturer
LH Dottie
Manufacturer's Part Number
N36
Description
525' Nylon Fishing Line
Heavy Duty Nylon Line, 580 FT. Length, 310 LB. Tensile Strength
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Fishing Tools Mark as Incorrect
Suggest a New Category
Classification
Pull Line, Rope, Carriers
UNSPSC
31151504 - Nylon rope
UPC/GTIN
781002178811 / 00781002178811
Weight per unit
1.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.68 (Each)
Resources
Images
 
 
N36 - Small Image
 
N36 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Dimensions and Weight
Length
580
Descriptions
Description
525' NYLON FISHING LINE
Product Type
525' Nylon Fishing Line - Center Pull - 348#
Long Description
Heavy Duty Nylon Line, 580 ft. length, 310 lb. tensile strength
Special Features
Features: 100 Filament #36 Nylon, Rot Resistant, 580 FT Length, 310 LB Tensile Strength
extra long description
DOTTIE N36 525' Nylon Fishing Line
Additional Information
Tensile Strength
310
Manufacturer Information
Brand
LH DOTTIE
GTIN
00781002178811
UPC
781002178811
Taxonomies, Classifications, and Categories
Category Description
PULL LINE, ROPE, CARRIERS
Type
Heavy Duty Nylon Line
Packaging
Weight per each
1.04
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat