N85 - 2150' Nylon Fishing Line

LH Dottie

  • $55.96 (Each)
  • $55.96 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
N85
Manufacturer
LH Dottie
Manufacturer's Part Number
N85
Description
2150' Nylon Fishing Line
Nylon Line, 2150 FT. Length, 85 LB. Tensile Strength
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Fishing Tools Mark as Incorrect
Suggest a New Category
Classification
Pull Line, Rope, Carriers
UNSPSC
31151504 - Nylon rope
UPC/GTIN
781002178804 / 00781002178804
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.96 (Each)
Resources
Images
 
 
N85 - Small Image
 
N85 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Dimensions and Weight
Length
2150
Descriptions
Description
2150' NYLON FISHING LINE
Product Type
2150' Nylon Fishing Line - Center Pull - 85#
extra long description
DOTTIE N85 2150' Nylon Fishing Line
Special Features
Features: Center Feed, Fits Most Canister Systems, Mildew Resistant, 2150 FT Length, 85 LB Tensile Strength
Long Description
Nylon Line, 2150 ft. length, 85 lb. tensile strength
Additional Information
Tensile Strength
85
Manufacturer Information
Brand
LH DOTTIE
GTIN
00781002178804
UPC
781002178804
Taxonomies, Classifications, and Categories
Category Description
PULL LINE, ROPE, CARRIERS
Type
Nylon Line
Packaging
Weight per each
0.9
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat