NT50 - 1/2'' No Thread Connector

LH Dottie

  • $5.17 (Each)
  • $5.17 (Each)

  • $129.14 (Per 25)

  • $516.56 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NT50
Manufacturer
LH Dottie
Manufacturer's Part Number
NT50
Description
1/2'' No Thread Connector
No Thread Connector, 1/2 In. Size, Steel Material, Zinc Plated Finish
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781002667506 / 00781002667506
Weight per unit
0.122 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.17 (Each)
Carton
$129.14 (Per 25)
Resources
Images
 
 
NT50 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1/2
Descriptions
Description
1/2'' NO THREAD CONNECTOR
extra long description
DOTTIE NT50 1/2" N Thread Connector
Product Type
1/2" N Thread Connectors ( Steel )
Long Description
No Thread Connector, 1/2 in. Size, Steel material, Zinc Plated Finish
Special Features
Features: Non Insulated, For Rigid Conduit
Manufacturer Information
Manufacturers Part Number
NT50
Brand
LH DOTTIE
GTIN
00781002667506
UPC
781002667506
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
No Thread Connector
Packaging
Weight per each
0.122
Carton
25
Uses, Certifications, and Standards
standard
UL Listed, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat